Zoro Homepage

HITCHES

  • Mfr # BXH7001

  • Zoro # G922604635


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Construction
Square Tube Welded
Includes Ball Mount
No
Drilling Required
Yes
Class
III
Towing Capacity
3500 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BXH7001
Zoro #
G922604635
UPC #
-
Country of Origin
United States

Dimensions

Receiver Size
2 in

Details

Construction
Square Tube Welded
Includes Ball Mount
No
Drilling Required
Yes
Class
III
Towing Capacity
3500 lbs
Cutting Required
No
Material
Steel
Finish
Powder Coated
Color
Black
Weight Carrying Tongue Weight
525 lbs

Description

Class III; Square Tube Welded; 2 Inch Receiver; 3500 Pound Weight Carrying Capacity/ 525 Pound Tongue Weight

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.