Pint, Pint Can, Blue, PTFE Base
Mfr # 31433
Zoro # G011190377
product price: $33.15
/eaSold in multiples of 12 for $397.80
Key Features
Container Type
Pint Can
Color
Blue
Adhesive Grouping
Thread Sealant
Sealant Base
PTFE
For Use On Surface Material
Metal and Plastic Piping
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31433
Zoro #
G011190377
UPC #
21449314336
Country of Origin
United States
Dimensions
Container Size
Pint
Details
Container Type
Pint Can
Color
Blue
Adhesive Grouping
Thread Sealant
Sealant Base
PTFE
For Use On Surface Material
Metal and Plastic Piping
For Use With
Potable water, DWV, natural gas, LPG, compressed air, and most other industrial gases
Sealant Properties
Non-hardening, PTFE enriched
Description
RectorSeal BLUE+ is a non-hardening thread sealant containing PTFE plus synthetic fibers. Allows immediate pressurization, for pressures up to 10,000 psi liquids. Non hardening sealant. Will not dry out inside of the container. Blue + pipe thread sealant has a dobber applicator built into the lid. Lead free and conatins no metal. Use on lines carrying potable water hot or cold, DWV, natural gas, LPG, compressed air, and most other industrial gases. Use on a variety of metal and plastic piping including iron, galvanized steel, stainless steel, brass, copper, aluminum, polyethylene, reinforced fiberglass, PVC, ABS and CPVC including FlowGuard Gold Not recommended for oxygen. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.