Shop ADHESIVE GURU
See all product information
Create Account
AG530 Siliconized Acrylic Sealant 10.5 fl oz., Flexible, Paintable Indoor/Outdoor Caulk
- Mfr # adgr_SilAcr_AG530_1pk
- Zoro # G616298324
product price:Â
$
7.99
/ea
Sold in multiples of 3 for
$23.97
Key Features
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- adgr_SilAcr_AG530_1pk
- Zoro #
- G616298324
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- White
Description
Adhesive Guru AG530 Siliconized Acrylic Sealant delivers excellent gap-filling and long-lasting flexibility for both interior and exterior sealing needs. This white caulking sealant adheres perfectly to porous and non-porous surfaces such as concrete, wood, tile, brick, metal, and plastic. Its low-odor, low-VOC formula ensures comfortable indoor use, while the waterproof, paintable finish makes it ideal for durable, seamless results. Designed to resist sagging and cracking, AG530 is easy to apply and clean up with water before curing.
- Flexible sealant ideal for interior and exterior applications
- Excellent adhesion to wood, concrete, brick, tile, plastic, and more
- Fills joints, cracks, gaps, and crevices with no sagging
- Paintable after full cure for a clean, finished look
- Low odor and low VOC content for safer indoor use
- Waterproof and weather-resistant once cured
- Glossy finish enhances appearance and durability
- Suitable for porous and non-porous surfaces
- Easy to clean with water before curing
- How to Use: 1) Wear protective gloves, clothing, eye protection, and face protection. Ensure all surfaces are clean, dry, and free from dust, grease, and loose material. 2) Cut the cartridge nozzle at an angle to your desired bead size, and load it into a standard caulking gun. 3) Apply the sealant in a continuous bead into the joint or gap. 4) Tool the sealant within 5 minutes using a suitable tool or gloved finger to smooth and ensure good adhesion. 5) Remove any excess or uncured product with water. 6) Allow at least 24 hours for full cure. Curing time may be longer in cold or humid conditions. Once fully cured, the sealant can be painted over if needed.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.