Ben Stool, Med, Vinyl, Bk, Gld, Taupe

  • Mfr # BR-VMBST-CR-T1-NF-RG-8584

  • Zoro # G6869377


product price:  $365.99
/ea
Free Shipping & Returns

Key Features

Color
Taupe
Caster Type
Non-Marring Glides
Seat Height Range
21" to 28-1/2"
Weight Capacity
300 lb.
Material
Chrome, Polyurethane Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-VMBST-CR-T1-NF-RG-8584
Zoro #
G6869377
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
21" to 28-1/2"

Details

Color
Taupe
Caster Type
Non-Marring Glides
Weight Capacity
300 lb.
Material
Chrome, Polyurethane Foam
Frame Material
Cast Aluminum
Finish
polished
Backrest
Adjustable Back Rest with Lumbar Support
Seat Material
Vinyl
Item
Ben Stool,Med,Vinyl,Bk,Gld,Taupe
Number of Casters
5-Glides

Description

Ben Stool,Med,Vinyl,Bk,Gld,Taupe

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.