Shop HOMEROOTS

Orange and Black Faux Leather and Metal Low Back Adjustable Height Bar Chair

  • Mfr # 555016
  • Zoro # G422811076

product price: 
$
241.99
/ea
Free Shipping & Returns

Key Features

Depth
15.6 in
Seat Style
Rectangle
Assembly Required
Full Assembly Needed
Width
16.2 in
Length
30 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
555016
Zoro #
G422811076
UPC #
-
Country of Origin
China

Dimensions

Depth
15.6 in
Width
16.2 in
Length
30 in

Details

Seat Style
Rectangle
Assembly Required
Full Assembly Needed
Item
Bar Chairs
Color
Black
Number of Stools Included
1
Bar Chair Type
Adjustable Height
Material
Metal
Finish
Chrome
Capacity
250 lb

Description

Comfort and design come together nicely in this orange and black faux leather and metal low back adjustable height bar chair. The orange faux leather seat of this stool is a nice contrast to the high quality, black metal of the base. A low_back mixed with a rectangle shaped seat design makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. 30-inch h x 16.2-inch w x 15.6-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.