
Bench Chair, RT Tilt, AA Cast, Vinyl, Wht, 6-Way Adjustable, 22" to 29" Height, Adobe White
Mfr # BR-VMBCH-RT-T1-A1-RC-8501
Zoro # G6842293
product price:Â $419.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl, Polyurethane Foam
Seat Height Range
22" to 29"
Weight Capacity
300 lb.
Color
Adobe White
Arm Style
6-Way Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BR-VMBCH-RT-T1-A1-RC-8501
Zoro #
G6842293
UPC #
-
Country of Origin
United States
Dimensions
Seat Height Range
22" to 29"
Details
Item
Bench Chair,RT Tilt,AA Cast,Vinyl,Wht
Material
Vinyl, Polyurethane Foam
Weight Capacity
300 lb.
Color
Adobe White
Arm Style
6-Way Adjustable
Caster Type
Rolling
Backrest
Adjustable Backrest with Lumbar Support
Frame Material
Powder Coated Steel
Office Chair Style
Medium Bench Chairs
Description
Bench Chair,RT Tilt,AA Cast,Vinyl,Wht
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.