This item is Discontinued.

Blue Ridge Ergonomics Bench Stool, Hi, Vinyl, CF, Casters, Grotto BR-VHBSO-RG-CF-RC-8564

Bench Stool, Hi, Vinyl, CF, Casters, Grotto (Discontinued)

  • Mfr # BR-VHBSO-RG-CF-RC-8564
  • Zoro # G6860170
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-VHBSO-RG-CF-RC-8564
Zoro #
G6860170
UPC #
-
Country of Origin
Unknown

Dimensions

Seat Height Range
24-1/2" to 34-1/2"

Details

Color
Grotto
Caster Type
Rolling
Weight Capacity
300 lb.
Frame Material
Nylon Reinforced Fiberglass
Backrest
No
Seat Material
Polyurethane Foam, Vinyl
Item
Bench Stool,Hi,Vinyl,CF,Casters,Grotto
Number of Casters
5

Description

Bench Stool,Hi,Vinyl,CF,Casters,Grotto

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.