
Bench Stool, Med, Vin, Bk, Tilt, Glides, Blu
Mfr # BR-VMBST-RG-T1-NF-RG-8546
Zoro # G6680550
product price: $273.99
/ea
Free Shipping & Returns
Key Features
Color
Colonial Blue
Caster Type
Non-Marring Glides
Seat Height Range
21" to 28-1/2"
Weight Capacity
300 lb.
Material
Polyurethane Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BR-VMBST-RG-T1-NF-RG-8546
Zoro #
G6680550
UPC #
-
Country of Origin
United States
Dimensions
Seat Height Range
21" to 28-1/2"
Details
Color
Colonial Blue
Caster Type
Non-Marring Glides
Weight Capacity
300 lb.
Material
Polyurethane Foam
Frame Material
Nylon Reinforced Fiberglass
Backrest
Adjustable Back Rest with Lumbar Support
Seat Material
Vinyl
Item
Bench Stool,Med,Vin,Bk,Tilt,Glides,Blu
Number of Casters
5-Glides
Description
Bench Stool,Med,Vin,Bk,Tilt,Glides,Blu
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.