Shop HOMEROOTS
See all product information
Create Account
Gray and Black Faux Leather with Metal Swivel Adjustable Height Bar Chair
- Mfr # 534427
- Zoro # G522374112
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Application Type
No
Assembly Required
Full Assembly Needed
Width
20 in
Height
41 in
Color
Gray Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 534427
- Zoro #
- G522374112
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 20 in
- Height
- 41 in
- Depth
- 21 in
Details
- Application Type
- No
- Assembly Required
- Full Assembly Needed
- Color
- Gray Black
- Item
- Bar Chair
Description
With this gray and black faux leather and metal swivel adjustable height bar chair you can add design and extra seating to your space. Quality construction from black metal combines with gray faux leather to give this stool a fresh and updated look. Not only good looking and stylish, this chair features a bucket shaped seat and a full back for the ultimate in comfort and enjoyment. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 41-inch H x 20-inch W x 21-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.