Zoro Homepage

Bench Stool, Med, Vinyl, Glides, Wht

  • Mfr # BR-VMBSO-RG-NF-RG-8501

  • Zoro # G6857483


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Color
Adobe White
Caster Type
Non-Marring Glides
Seat Height Range
20-1/2" to 28"
Weight Capacity
300 lb.
Frame Material
Nylon Reinforced Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-VMBSO-RG-NF-RG-8501
Zoro #
G6857483
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
20-1/2" to 28"

Details

Color
Adobe White
Caster Type
Non-Marring Glides
Weight Capacity
300 lb.
Frame Material
Nylon Reinforced Fiberglass
Backrest
No
Seat Material
Polyurethane Foam, Vinyl
Item
Bench Stool,Med,Vinyl,Glides,Wht
Number of Casters
5-Glides

Description

Bench Stool,Med,Vinyl,Glides,Wht

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.