
Benchch Chair, Poly, Med, Bk, RT, AA Glides, 6-Way Adjustable, 19-1/2" to 27-1/2" Height, Black; Blue
Mfr # BR-PMBCH-MB-RT-T0-A1-RG
Zoro # G6850641
product price:Â $370.99
/ea
Free Shipping & Returns
Key Features
Material
Polyurethane
Seat Height Range
19-1/2" to 27-1/2"
Weight Capacity
300 lb.
Color
Black; Blue
Arm Style
6-Way Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BR-PMBCH-MB-RT-T0-A1-RG
Zoro #
G6850641
UPC #
-
Country of Origin
United States
Dimensions
Seat Height Range
19-1/2" to 27-1/2"
Details
Item
Benchch Chair,Poly,Med,Bk,RT,AA Glides
Material
Polyurethane
Weight Capacity
300 lb.
Color
Black; Blue
Arm Style
6-Way Adjustable
Caster Type
Non-Marring Glides
Office Chair Style
Medium Bench Chairs
Frame Material
Powder Coated Steel
Description
Benchch Chair,Poly,Med,Bk,RT,AA Glides
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.