Benchch Chair, Poly, Med, Bk, RT, Tilt Cast, No Arms, 21-1/2" to 29-1/2" Height, Black; Blue

  • Mfr # BR-PMBCH-MB-RT-T1-A0-RC

  • Zoro # G6850413


product price:  $346.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Seat Height Range
21-1/2" to 29-1/2"
Weight Capacity
300 lb.
Color
Black; Blue
Arm Style
No Arms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-PMBCH-MB-RT-T1-A0-RC
Zoro #
G6850413
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
21-1/2" to 29-1/2"

Details

Item
Benchch Chair,Poly,Med,Bk,RT,Tilt Cast
Material
Polyurethane
Weight Capacity
300 lb.
Color
Black; Blue
Arm Style
No Arms
Caster Type
Rolling
Frame Material
Powder Coated Steel
Office Chair Style
Medium Bench Chairs

Description

Benchch Chair,Poly,Med,Bk,RT,Tilt Cast

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.