Zoro Homepage

Black Polypropylene Shell Chair

  • Mfr # SDHCH-RT-NBC-BLK

  • Zoro # G516048944


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Series
SDHCH
Includes
Casters, Round Tube Base
Notional Size
Standard
Back Height
17 in
Overall Depth
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDHCH-RT-NBC-BLK
Zoro #
G516048944
UPC #
-
Country of Origin
United States

Dimensions

Notional Size
Standard
Back Height
17 in
Overall Depth
25 in
Seat Width
16 in
Overall Width
25 in
Seat Depth
16 in
Minimum Seat Height
21 in
Minimum Overall Height
38 in
Maximum Seat Height
26 in
Maximum Overall Height
43 in
Seat Thickness
1 in

Details

Series
SDHCH
Includes
Casters, Round Tube Base
Seat Material
Plastic
Frame Material
Steel
Weight Capacity
300 lb
Item
Shell Chair
Seat Color
Black
Back Color
Black
Back Material
Plastic
Frame Color
Black

Description

Shell Chair, Adjustable Arms Not Applicable, Overall Width 25 in, Overall Depth 25 in, Maximum Seat Height 26 in, Maximum Overall Height 43 in, Seat Color Black, Frame Color Black, Seat Thickness 1 in, Back Color Black, Seat Depth 16 in, Seat Width 16 in, Seat Material Plastic, Back Material Plastic, Frame Material Steel, Number of Arms Not Applicable, Weight Capacity 300 lb, Tilt Configuration Not Applicable, Style Classification Not Applicable, Minimum Seat Height 21 in, Notional Size Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.