Chair, Fab, Hi Bench, Tilt AA CF Cast, Gry, 6-Way Adjustable, 26" to 35-1/2" Height, Grey

  • Mfr # BR-FHBCH-RG-T1-A1-CF-RC-F44
  • Zoro # G6807372
product price: 
$
395.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric, Chrome, Polyurethane Foam
Seat Height Range
26" to 35-1/2"
Weight Capacity
300 lb.
Color
Grey
Arm Style
6-Way Adjustable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BR-FHBCH-RG-T1-A1-CF-RC-F44
Zoro #
G6807372
UPC #
-
Country of Origin
United States
Item
Chair,Fab,Hi Bench,Tilt AA CF Cast,Gry
Material
Fabric, Chrome, Polyurethane Foam
Weight Capacity
300 lb.
Color
Grey
Arm Style
6-Way Adjustable
Caster Type
Rolling
Backrest
Adjustable Backrest with Lumbar Support
Office Chair Style
High Bench Chairs
Frame Material
Nylon Reinforced Fiberglass

Dimensions

Seat Height Range
26" to 35-1/2"

Description

Chair,Fab,Hi Bench,Tilt AA CF Cast,Gry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.