
Chair, Fab, Med Bench, Chr AA CF Cast, Nav, 6-Way Adjustable, 22" to 29" Height, Dark Blue
Mfr # BR-FMBCH-CR-T0-A1-CF-CC-F45
Zoro # G6805062
product price:Â $420.99
/ea
Free Shipping & Returns
Key Features
Material
Fabric, Chrome, Polyurethane Foam
Seat Height Range
22" to 29"
Weight Capacity
300 lb.
Color
Dark Blue
Arm Style
6-Way Adjustable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BR-FMBCH-CR-T0-A1-CF-CC-F45
Zoro #
G6805062
UPC #
-
Country of Origin
United States
Dimensions
Seat Height Range
22" to 29"
Details
Item
Chair,Fab,Med Bench,Chr AA CF Cast,Nav
Material
Fabric, Chrome, Polyurethane Foam
Weight Capacity
300 lb.
Color
Dark Blue
Arm Style
6-Way Adjustable
Caster Type
Rolling
Frame Material
Cast Aluminum
Office Chair Style
Medium Bench Chairs
Backrest
Adjustable Back Rest with Lumbar Support
Description
Chair,Fab,Med Bench,Chr AA CF Cast,Nav
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.