Chair, Fab, Med Bench, Tilt AA CF Cast, Nav, 6-Way Adjustable, 26" to 35" Height, Adobe White

  • Mfr # BR-VHBCH-RG-T0-A1-CF-RC-8501

  • Zoro # G6637850


product price:  $350.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl, Polyurethane Foam, Chrome
Seat Height Range
26" to 35"
Weight Capacity
300 lb.
Color
Adobe White
Arm Style
6-Way Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-VHBCH-RG-T0-A1-CF-RC-8501
Zoro #
G6637850
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
26" to 35"

Details

Item
Chair,Fab,Med Bench,Tilt AA CF Cast,Nav
Material
Vinyl, Polyurethane Foam, Chrome
Weight Capacity
300 lb.
Color
Adobe White
Arm Style
6-Way Adjustable
Caster Type
Rolling
Frame Material
Nylon Reinforced Fiberglass
Office Chair Style
High Bench Chairs
Backrest
Adjustable Back Rest with Lumbar Support

Description

Chair,Fab,Med Bench,Tilt AA CF Cast,Nav

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products