Shop BLUE RIDGE ERGONOMICS
See all product information
Create Account
Chair, Poly, Med Bench, Tilt Glides, No Arms, 19-1/2" to 27-1/2" Height, Black; Blue
- Mfr # BR-PMBCH-RG-T1-A0-NF-RG
- Zoro # G6803279
product price:Â
$
333.99
/ea
Free Shipping & Returns
Key Features
Material
Polyurethane
Seat Height Range
19-1/2" to 27-1/2"
Weight Capacity
300 lb.
Color
Black; Blue
Arm Style
No Arms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BR-PMBCH-RG-T1-A0-NF-RG
- Zoro #
- G6803279
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Height Range
- 19-1/2" to 27-1/2"
Details
- Item
- Chair,Poly,Med Bench,Tilt Glides
- Material
- Polyurethane
- Weight Capacity
- 300 lb.
- Color
- Black; Blue
- Arm Style
- No Arms
- Caster Type
- Non-Marring Glides
- Office Chair Style
- Medium Bench Chairs
- Frame Material
- Nylon Reinforced Fiberglass
Description
Chair,Poly,Med Bench,Tilt Glides
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.