Range Hood Filter, Metal
- Mfr # 9151MVEZ
- Zoro # G921670037
product price:Â
$
48.79
/ea
Key Features
Nominal Width
20 in
Air Filter Construction
Mesh
Air Filter Item
Range Hood Filter
Nominal Height
25 in
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9151MVEZ
- Zoro #
- G921670037
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Width
- 20 in
- Nominal Height
- 25 in
- Nominal Depth
- 2 in
- Actual Depth
- 2 in
Details
- Air Filter Construction
- Mesh
- Air Filter Item
- Range Hood Filter
- Item
- Range Hood Filter
- Shape
- Rectangular
- Frame or Header Material
- Metal
Description
Range Hood Filter, Rectangular, Media Material Not Applicable, Air Filter Construction Mesh, Frame or Header Material Metal, For Use With (Systems) Not Applicable, Initial Resistance @ 300 fpm Not Applicable, Nominal Height 25 in, Nominal Width 20 in, Nominal Depth 2 in, Actual Depth 2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.