Chair, Vin, Hi Bench, Chr AA CF Casters, Nav, 6-Way Adjustable, 26" to 35-1/2" Height, Imperial Blue

  • Mfr # BR-VHBCH-CR-T0-A1-CF-CC-8582

  • Zoro # G6822090


product price:  $423.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl, Polyurethane Foam, Chrome
Seat Height Range
26" to 35-1/2"
Weight Capacity
300 lb.
Color
Imperial Blue
Arm Style
6-Way Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-VHBCH-CR-T0-A1-CF-CC-8582
Zoro #
G6822090
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
26" to 35-1/2"

Details

Item
Chair,Vin,Hi Bench,Chr AA CF Casters,Nav
Material
Vinyl, Polyurethane Foam, Chrome
Weight Capacity
300 lb.
Color
Imperial Blue
Arm Style
6-Way Adjustable
Caster Type
Rolling
Office Chair Style
High Bench Chairs
Frame Material
Cast Aluminum
Backrest
Adjustable Back Rest with Lumbar Support

Description

Chair,Vin,Hi Bench,Chr AA CF Casters,Nav

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.