Shop BLUE RIDGE ERGONOMICS

Chair, Vin, Med Bench, Tilt CF Glides, Taupe, No Arms, 22" to 29" Height, Taupe

  • Mfr # BR-VMBCH-RG-T1-A0-CF-RG-8584

  • Zoro # G6831918


product price:  $295.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl, Chrome, Polyurethane Foam
Seat Height Range
22" to 29"
Weight Capacity
300 lb.
Color
Taupe
Arm Style
No Arms
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-VMBCH-RG-T1-A0-CF-RG-8584
Zoro #
G6831918
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
22" to 29"

Details

Item
Chair,Vin,Med Bench,Tilt CF Glides,Taupe
Material
Vinyl, Chrome, Polyurethane Foam
Weight Capacity
300 lb.
Color
Taupe
Arm Style
No Arms
Caster Type
Non-Marring Glides
Frame Material
Nylon Reinforced Fiberglass
Office Chair Style
Medium Bench Chairs
Backrest
Adjustable Backrest with Lumbar Support

Description

Chair,Vin,Med Bench,Tilt CF Glides,Taupe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products