This item is Discontinued.

Blue Ridge Ergonomics Chair, Vinyl, Med Bench, CF Glides, Sea BR-VMBCH-RG-T0-A0-CF-RG-8628

Chair, Vinyl, Med Bench, CF Glides, Sea (Discontinued)

  • Mfr # BR-VMBCH-RG-T0-A0-CF-RG-8628
  • Zoro # G6633081
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-VMBCH-RG-T0-A0-CF-RG-8628
Zoro #
G6633081
UPC #
-
Country of Origin
Unknown

Dimensions

Seat Height Range
22" to 29"

Details

Office Chair Style
Medium Bench Chairs
Arm Style
No Arms
Frame Material
Nylon Reinforced Fiberglass
Backrest
Adjustable Backrest with Lumbar Support
Weight Capacity
300 lb.
Caster Type
Non-Marring Glides
Color
Sea
Item
Chair,Vinyl,Med Bench,CF Glides,Sea
Material
Vinyl, Chrome, Polyurethane Foam

Description

Chair,Vinyl,Med Bench,CF Glides,Sea

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.