This item is Discontinued.

Blue Ridge Ergonomics Chair, Vinyl, Med Bench, Chr CF Glides, Pea BR-VMBCH-CR-T0-A0-CF-RG-8620

Chair, Vinyl, Med Bench, Chr CF Glides, Pea (Discontinued)

  • Mfr # BR-VMBCH-CR-T0-A0-CF-RG-8620
  • Zoro # G6820438
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-VMBCH-CR-T0-A0-CF-RG-8620
Zoro #
G6820438
UPC #
-
Country of Origin
Unknown

Dimensions

Seat Height Range
22" to 29"

Details

Office Chair Style
Medium Bench Chairs
Arm Style
No Arms
Frame Material
Cast Aluminum
Backrest
Adjustable Backrest with Lumbar Support
Weight Capacity
300 lb.
Caster Type
Non-Marring Glides
Color
Peacock
Item
Chair,Vinyl,Med Bench,Chr CF Glides,Pea
Material
Vinyl, Chrome, Polyurethane Foam

Description

Chair,Vinyl,Med Bench,Chr CF Glides,Pea

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.