
Shop BLUE RIDGE ERGONOMICS
See all product information
Chair, Wood, Hi Bench, BF Glides, Wood, 21-1/2" to 31-1/4" Seat Height, Non-Marring Glides
Mfr # BR-WHBCH-RG-BF-RG
Zoro # G6803909
product price:Â $226.99
/ea
Free Shipping & Returns
Key Features
Material
Wood
Seat Height Range
21-1/2" to 31-1/4"
Weight Capacity
300 lb.
Caster Type
Non-Marring Glides
Frame Material
Nylon Reinforced Fiberglass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BR-WHBCH-RG-BF-RG
Zoro #
G6803909
UPC #
-
Country of Origin
United States
Dimensions
Seat Height Range
21-1/2" to 31-1/4"
Details
Item
Chair,Wood,Hi Bench,BF Glides
Material
Wood
Weight Capacity
300 lb.
Caster Type
Non-Marring Glides
Frame Material
Nylon Reinforced Fiberglass
Office Chair Style
High Bench Chairs
Description
Chair,Wood,Hi Bench,BF Glides
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.