This item is Discontinued.

Blue Ridge Ergonomics Clean Room Chair, 22" to 29" Height, No Arms, Sage BR-NCR-VMBCH-CR-T0-A0-NF-CC-8623

Clean Room Chair, 22" to 29" Height, No Arms, Sage (Discontinued)

  • Mfr # BR-NCR-VMBCH-CR-T0-A0-NF-CC-8623
  • Zoro # G6647888
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-NCR-VMBCH-CR-T0-A0-NF-CC-8623
Zoro #
G6647888
UPC #
-
Country of Origin
Unknown

Dimensions

Seat Height Range
22" to 29"

Details

Office Chair Style
Clean Room Chair
Arm Style
No Arms
Backrest
Adjustable Back Rest with Lumbar Support
Caster Type
Rolling
Color
Sage
Item
Med Ben Chair,Vin,Chrm,Cast,Sage,CL100
Material
Vinyl, Polyurethane Foam, Chrome
Series
Class 100
Weight Capacity
300 lb.
Frame Material
Cast Aluminum

Description

Med Ben Chair,Vin,Chrm,Cast,Sage,CL100

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.