This item is Discontinued.

Blue Ridge Ergonomics Clean Room Chair, 22" to 29" Height, No Arms, Sapphire BR-NCR-VMBCH-CR-T0-A0-CF-CC-8544

Clean Room Chair, 22" to 29" Height, No Arms, Sapphire (Discontinued)

  • Mfr # BR-NCR-VMBCH-CR-T0-A0-CF-CC-8544
  • Zoro # G6648840
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-NCR-VMBCH-CR-T0-A0-CF-CC-8544
Zoro #
G6648840
UPC #
-
Country of Origin
Unknown

Dimensions

Seat Height Range
22" to 29"

Details

Office Chair Style
Clean Room Chair
Arm Style
No Arms
Backrest
Adjustable Back Rest with Lumbar Support
Caster Type
Rolling
Color
Sapphire
Item
Med Ben Chair,Vin,Chr,CF,Cast,Sapp,CL100
Material
Vinyl, Polyurethane Foam, Chrome
Series
Class 100
Frame Material
Cast Aluminum
Weight Capacity
300 lb.

Description

Med Ben Chair,Vin,Chr,CF,Cast,Sapp,CL100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.