Clean Room Chair 22" to 29" Height, Vinyl, Imperial Blue

  • Mfr # BR-CLR-VMBCH-MB-CR-NF-RG-8582

  • Zoro # G6769520


product price:  $288.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Clean Room Chair
Seat Material
Vinyl
Seat Color
Imperial Blue
Seat Height Range
22" to 29"
Back Color
Imperial Blue
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-CLR-VMBCH-MB-CR-NF-RG-8582
Zoro #
G6769520
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
22" to 29"

Details

Office Chair Style
Clean Room Chair
Seat Material
Vinyl
Seat Color
Imperial Blue
Back Color
Imperial Blue
Backrest
Adjustable Back Rest with Lumbar Support
Caster Type
Non-Marring Glides
Material
Vinyl, Polyurethane Foam
Color
Imperial Blue
Frame Material
Cast Aluminum
Series
Basic
Weight Capacity
300 lb.
Style
Clean Room Desk Chair

Description

Vin Med Ben Chair w/ Med Bk Gld Nav CL10

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products