Shop FLASH FURNITURE
See all product information
Create Account
Contemporary Chair High Back, 24/7 Use, 400 lb. Capacity, Blk, Adjustable Arms, 20" to 23" Height
- Mfr # LQ-3-BK-GG
- Zoro # G3630090
product price:Â
$
597.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
Contemporary Chair
Arm Style
Adjustable Arms
Seat Material
Plastic
Seat Color
Black
Seat Height Range
20" to 23"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ-3-BK-GG
- Zoro #
- G3630090
- UPC #
- 889142010326
- Country of Origin
- China
- Office Chair Style
- Contemporary Chair
- Arm Style
- Adjustable Arms
- Seat Material
- Plastic
- Seat Color
- Black
- Back Color
- Black
- Backrest
- Adjustable Height Lumbar Support
- Caster Type
- Dual Wheel
- Color
- Black
- Item
- High Back,24/7 Use,400 lb. Capacity,Blk
- Material
- Plastic, Mesh, Fabric
- Frame Material
- Metal
- Series
- Hercules
- Weight Capacity
- 400 lb.
- Style
- High Back Chair
Dimensions
- Seat Height Range
- 20" to 23"
- Overall Height
- 49"
Description
High Back,24/7 Use,400 lb. Capacity,Blk
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.