Clean Room Chair Desk Chair, Vinyl, Chrm, Glides, Taupe, CL10, 18" to 23" Height, Vinyl, Taupe
- Mfr # BR-CLR-VDHCH-CR-RG-8584
- Zoro # G6644360
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
Clean Room Chair
Seat Material
Vinyl
Seat Color
Taupe
Seat Height Range
18" to 23"
Back Color
Taupe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR-CLR-VDHCH-CR-RG-8584
- Zoro #
- G6644360
- UPC #
- -
- Country of Origin
- United States
- Office Chair Style
- Clean Room Chair
- Seat Material
- Vinyl
- Seat Color
- Taupe
- Back Color
- Taupe
- Backrest
- Adjustable Back Rest with Lumbar Support
- Caster Type
- Non-Marring Glides
- Item
- Desk Chair,Vinyl,Chrm,Glides,Taupe,CL10
- Series
- Basic
- Color
- Taupe
- Material
- Vinyl, Polyurethane Foam
- Weight Capacity
- 300 lb.
- Frame Material
- Cast Aluminum
- Style
- Clean Room Desk Chair
Dimensions
- Seat Height Range
- 18" to 23"
Description
Desk Chair,Vinyl,Chrm,Glides,Taupe,CL10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.