Hercules Office Chair, Black Back, 28-1/2 in W 25" L 47-1/2" H, Leather Seat
- Mfr # GO-WY-85H-1-GG
- Zoro # G3609693
product price:Â
$
480.99
/ea
Free Shipping & Returns
Key Features
Arm Style
Adjustable Arms with Inward/Outward Pivot Pads
Seat Material
Leather
Overall Height
47-1/2"
Overall Width
28-1/2 in
Overall Depth
25"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GO-WY-85H-1-GG
- Zoro #
- G3609693
- UPC #
- 889142048640
- Country of Origin
- China
- Item
- Office Chair
- Arm Style
- Adjustable Arms with Inward/Outward Pivot Pads
- Seat Material
- Leather
- Back Color
- Black
- Back Material
- Leather
- Caster Type
- Dual Wheel
- Frame Material
- Metal
- Backrest
- High Back
- Color
- Black LeatherSoft
- Series
- Hercules
- Weight Capacity
- 300 lb.
- Material
- Plastic; Back, Seat: Leather/Faux Leather; Base: Chrome
- Style
- High Back Chair
Dimensions
- Overall Height
- 47-1/2"
- Overall Width
- 28-1/2 in
- Overall Depth
- 25"
- Width
- 28-1/2"
- Height
- 45-1/2"
Description
Black 24/7 Lea High Back-300Lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.