Shop BLUE RIDGE ERGONOMICS
See all product information
Clean Room Chair Vin Hi Ben Chair, Med, Bk, Gld Wht, CL100, Adjustable Arms, 26" to 35-1/2" Height
Mfr # BR-NCR-VHBCH-MB-CR-T0-A1-CF-RG-8501
Zoro # G6725518
product price:Â $542.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
Clean Room Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Seat Height Range
26" to 35-1/2"
Backrest
Adjustable Back Rest with Lumbar Support
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BR-NCR-VHBCH-MB-CR-T0-A1-CF-RG-8501
Zoro #
G6725518
UPC #
-
Country of Origin
United States
Dimensions
Seat Height Range
26" to 35-1/2"
Details
Office Chair Style
Clean Room Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Backrest
Adjustable Back Rest with Lumbar Support
Caster Type
Non-Marring Glides
Item
Vin Hi Ben Chair,Med,Bk,Gld Wht,CL100
Color
White
Series
Class 100
Weight Capacity
300 lb.
Material
Vinyl, Polyurethane Foam, Chrome
Frame Material
Cast Aluminum
Style
Clean Room Desk Chair
Description
Vin Hi Ben Chair,Med,Bk,Gld Wht,CL100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.