Blue Ridge Ergonomics

Clean Room Chair, Vinyl, 18" to 23" Height, No Arms, Burgundy


product price: $359.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Office Chair Style Clean Room Chair
  • Arm Style No Arms
  • Seat Material Vinyl
  • Seat Color Burgundy
  • Seat Height Range 18" to 23"
See all product information

Product Information

Dimensions

Seat Height Range 18" to 23"

Details

Office Chair Style Clean Room Chair
Arm Style No Arms
Seat Material Vinyl
Seat Color Burgundy
Back Color Burgundy
Backrest Adjustable Back Rest with Lumbar Support
Caster Type Non-Marring Glides
Color Burgundy
Item Desk Chair,Vin,Chrm,Tilt Gld,Burg,CL100
Material Vinyl, Polyurethane Foam
Series Class 100
Weight Capacity 300 lb.
Frame Material Cast Aluminum
Style Clean Room Desk Chair

Description

Desk Chair,Vin,Chrm,Tilt Gld,Burg,CL100

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.