Shop All Desk Chairs
Blue Ridge Ergonomics
Clean Room Chair, Vinyl, 21-1/2" to 29" Height, Black
Mfr # BR-CLR-VMBCH-CR-NF-CC-8540
Zoro # G6644808
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Clean Room Chair
- Seat Material Vinyl
- Seat Color Black
- Seat Height Range 21-1/2" to 29"
- Seat Width 18 1/2 in
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-CLR-VMBCH-CR-NF-CC-8540
- Zoro # G6644808
- Country of Origin United States
- Category Desk Chairs
Dimensions
Seat Height Range | 21-1/2" to 29" |
Seat Width | 18 1/2 in |
Seat Depth | 17 in |
Back Height | 11 1/2 in |
Back Width | 16 1/2 in |
Details
Description
Vinyl Cleanroom Task Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 21-1/2 in to 29 in, Color Black, Seat Width 18 1/2 in, Seat Depth 17 in, Back Height 11 1/2 in, Back Width 16 1/2 in, Number of Casters 5, Number of Glides 0
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Swivel, Bar Height, Wood, Pu Leather Look, Brown, Black, Transitional (I 1251)
- LORELL Frame, Poster, Wall Display Only, 24inWx36inH, Black, 6PK (LLR49214CT)
- EQUIPTO Omniverse Workcenter, BK (OV6-CLD-003-BK)
- MASTER CASTER Caster, Duet, Dlx, Hard, Black, PK5 (23622)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, No Arms, Black (BR-VHBCH-MB-RG-T0-A0-BF-RG-8540)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, Adjustable Arms, Black (BR-MOD-MDHCH-RG-C1-A2-RG)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, No Arms, Black (BR-MOD-MDHCH-RG-C1-A0-RC)
- BLUE RIDGE ERGONOMICS Desk Chair, 17" to 22" Height, No Arms, Black; Blue (BR-TPDHCH-RG-A0-RG)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 21" to 26" Height, No Arms, Black (BR-VDHCH-RT-T0-A0-RC-8540)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, Adjustable Arms, Colonial Blue (BR-VHBCH-MB-RG-T1-A1-BF-RC-8546)
- FLASH FURNITURE Office Chair, Mesh, Black (H-LC-1388F-1K-BK-GG)
- Blue Ridge Ergonomics Seating