Shop All Desk Chairs
Blue Ridge Ergonomics
Desk Chair, 17-1/2" to 22-1/2" Height, No Arms, Black; Blue
Mfr # BR-TPDHCH-CR-A0-RG
Zoro # G6706539
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Desk Chair
- Arm Style No Arms
- Seat Height Range 17-1/2" to 22-1/2"
- Caster Type Non-Marring Glides
- Color Black; Blue
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-TPDHCH-CR-A0-RG
- Zoro # G6706539
- Country of Origin United States
- Category Desk Chairs
Dimensions
Seat Height Range | 17-1/2" to 22-1/2" |
Details
Description
Erie Desk Chair,Chrome,Glides
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 15" Analog Quartz Wall Clock, Black (6NN65)
- GLOBAL EQUIPMENT Interion Ergonomic Chair With High Back Adjustable Arms, Mesh, Black (SL-F12ABK)
- OFFICE STAR Executive Chair, Mesh, 18-3/4" to 22-3/4" Height, Adjustable Arms, Black (2300)
- FLASH FURNITURE Gwen 38-in. Oversize Portable Faux Fur Folding Saucer Moon Chair, Dusty Purple/Soft Gold Frame (FV-FMC-025-DTPRP-SGD-GG)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, No Arms, Black (BR-MOD-MDHCH-RG-C1-A0-RC)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, Adjustable Arms, Black (BR-VHBCH-MB-RG-T0-A1-BF-RC-8540)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 21" to 26" Height, No Arms, Black (BR-VDHCH-RT-T0-A0-RC-8540)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, No Arms, Black (BR-VHBCH-MB-RG-T0-A0-BF-RG-8540)
- BLUE RIDGE ERGONOMICS Desk Chair, 17" to 22" Height, No Arms, Black; Blue (BR-TPDHCH-RG-A0-RG)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, Adjustable Arms, Colonial Blue (BR-VHBCH-MB-RG-T1-A1-BF-RC-8546)
- FLASH FURNITURE Office Chair, Mesh, Black (H-2809-1KY-BK-GG)
- Blue Ridge Ergonomics Office Chairs