Desk Chair Adjustable Arms, 18" to 23" Height, Vinyl, Charcoal
- Mfr # BR-VDHCH-MB-RT-T1-A1-RG-8605
- Zoro # G6756211
product price:Â
$
417.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Seat Color
Charcoal
Seat Height Range
18" to 23"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BR-VDHCH-MB-RT-T1-A1-RG-8605
- Zoro #
- G6756211
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Height Range
- 18" to 23"
Details
- Office Chair Style
- Desk Chair
- Arm Style
- Adjustable Arms
- Seat Material
- Vinyl
- Seat Color
- Charcoal
- Back Color
- Charcoal
- Backrest
- Adjustable Backrest with Lumbar Support
- Caster Type
- Non-Marring Glides
- Frame Material
- Powder Coated Steel
- Weight Capacity
- 300 lb.
- Color
- Charcoal
- Material
- Vinyl, Polyurethane Foam
- Style
- Desk Chair
Description
Vin Desk Chair w/ Med Bk RT Gld Gry
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.