Frame Chair, 32 1/2 in H, Black
- Mfr # B9595AM-BK-400
- Zoro # G3025426
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Arm Style
No Arms
Seat Material
Vinyl
Back Color
Black
Back Material
Vinyl
Style
Guest Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B9595AM-BK-400
- Zoro #
- G3025426
- UPC #
- 751118959505
- Country of Origin
- China
Details
- Arm Style
- No Arms
- Seat Material
- Vinyl
- Back Color
- Black
- Back Material
- Vinyl
- Style
- Guest Chair
Description
Frame Chair, Back Color Black, Back Material Antimicrobial Vinyl, Frame Color Black, Frame Material Steel, Overall Depth 22 in, Overall Height 32 1/2 in, Overall Width 26 in, Product Type Frame Chair, Seat Color Black, Seat Depth 19 in, Seat Height 17 1/2 in, Seat Material Vinyl, Seat Width 22 in, Standards CA TB117-2013, MAS Certified Green, Weight Capacity 400 lb, Support Style Independent Legs, Caster/Glide Type Not Applicable, Adjustable Arms Not Applicable, Assembly Unassembled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.