Shop BLUE RIDGE ERGONOMICS
See all product information
Desk Chair Desk Chair, Med, Poly, Bk Chrm, Tilt, Glides, No Arms, 17" to 22" Height, Black; Blue
Mfr # BR-PDHCH-MB-CR-T1-A0-RG
Zoro # G6849768
product price:Â $328.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
Desk Chair
Arm Style
No Arms
Seat Height Range
17" to 22"
Caster Type
Non-Marring Glides
Weight Capacity
300 lb.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BR-PDHCH-MB-CR-T1-A0-RG
Zoro #
G6849768
UPC #
-
Country of Origin
United States
Dimensions
Seat Height Range
17" to 22"
Details
Office Chair Style
Desk Chair
Arm Style
No Arms
Caster Type
Non-Marring Glides
Item
Desk Chair,Med,Poly,Bk Chrm,Tilt,Glides
Weight Capacity
300 lb.
Material
Chrome, Polyurethane
Color
Black, Blue
Frame Material
Cast Aluminum
Style
Desk Chair
Description
Desk Chair,Med,Poly,Bk Chrm,Tilt,Glides
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.