Budg it, Office Chair for Home or Office with Modern Mesh Slat Back Design in Gray

  • Mfr # BU-201-EW02

  • Zoro # G115554730


product price:  $193.99
/ea
Free Shipping & Returns

Key Features

Depth
26 In
Weight Capacity
250 lb
Width
25 In
Overall Length
38.75 In
Material
Fabric
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BU-201-EW02
Zoro #
G115554730
UPC #
-
Country of Origin
China

Dimensions

Depth
26 In
Width
25 In
Overall Length
38.75 In

Details

Weight Capacity
250 lb
Material
Fabric
Color
Grey

Description

Experience ultimate comfort and productivity with the Edge Series office chair with a modern Gray slat design mesh back. This versatile chair is designed to enhance your workspace with its sleek and modern design. The one-touch pneumatic height adjustment feature allows you to easily find the perfect position for your body, ensuring optimal support throughout the day. The modern square breathable mesh back promotes airflow, keeping you cool and comfortable during long hours of work. It also features dual wheel carpet casters, making it effortless to move around your office or workspace. The thick foam seat provides plush cushioning, allowing you to sit comfortably for extended periods of time. Whether you're typing away at your computer or attending virtual meetings, this task chair will provide the comfort and support you need. Upgrade your workspace and boost your productivity with the Edge Series office chair!


  • • The Motif has a modern square ribbed mesh back which allows for greater breathability while providing optimal support.
  • • The one-touch pneumatic height adjustment allows for easy individual customization.
  • • The dual wheel carpet casters provide effortless mobility so you can easily move from one task to the next.
  • • The 3" thick upholstered foam seat provides superior seated cushioning while you work.
  • • Whether using in your home office or work office, this chair provides a clean modern aesthetic sure to fit any office

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.