Shop BLUE RIDGE ERGONOMICS
See all product information
Desk Chair Desk Chair, RT Glides, Vinyl, lWht, No Arms, 18" to 23" Height, Vinyl, Adobe White
Mfr # BR-VDHCH-RT-T0-A0-RG-8501
Zoro # G6841928
product price:Â $263.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
Desk Chair
Arm Style
No Arms
Seat Material
Vinyl
Seat Height Range
18" to 23"
Backrest
Adjustable Backrest with Lumbar Support
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BR-VDHCH-RT-T0-A0-RG-8501
Zoro #
G6841928
UPC #
-
Country of Origin
United States
Dimensions
Seat Height Range
18" to 23"
Details
Office Chair Style
Desk Chair
Arm Style
No Arms
Seat Material
Vinyl
Backrest
Adjustable Backrest with Lumbar Support
Caster Type
Non-Marring Glides
Item
Desk Chair,RT Glides,Vinyl,lWht
Color
White
Weight Capacity
300 lb.
Material
Vinyl, Polyurethane Foam
Frame Material
Powder Coated Steel
Style
Desk Chair
Description
Desk Chair,RT Glides,Vinyl,lWht
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.