Shop BLUE RIDGE ERGONOMICS
See all product information
Desk Chair Desk Chair, Vin, Chr Tilt AA Glides, Berry, Adjustable Arms, 21" to 26" Height, Vinyl
Mfr # BR-VDHCH-RT-T1-A1-RC-8605
Zoro # G6838629
product price:Â $397.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Seat Color
Charcoal
Seat Height Range
21" to 26"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BR-VDHCH-RT-T1-A1-RC-8605
Zoro #
G6838629
UPC #
-
Country of Origin
United States
Dimensions
Seat Height Range
21" to 26"
Details
Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Seat Color
Charcoal
Back Color
Charcoal
Backrest
Adjustable Backrest with Lumbar Support
Caster Type
Rolling
Item
Desk Chair,Vin,Chr Tilt AA Glides,Berry
Color
Charcoal
Frame Material
Powder Coated Steel
Weight Capacity
300 lb.
Material
Vinyl, Polyurethane Foam
Style
Desk Chair
Description
Desk Chair,Vin,Chr Tilt AA Glides,Berry
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.