Shop BLUE RIDGE ERGONOMICS
See all product information
Create Account
Desk Chair Desk Chair, Vinyl, Chrome AA Casters, Salsa, No Arms, 18" to 23" Height, Vinyl, Adobe White
- Mfr # BR-VDHCH-RT-T1-A0-RG-8501
- Zoro # G6840263
product price:Â
$
298.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
Desk Chair
Arm Style
No Arms
Seat Material
Vinyl
Seat Height Range
18" to 23"
Backrest
Adjustable Backrest with Lumbar Support
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BR-VDHCH-RT-T1-A0-RG-8501
- Zoro #
- G6840263
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Height Range
- 18" to 23"
Details
- Office Chair Style
- Desk Chair
- Arm Style
- No Arms
- Seat Material
- Vinyl
- Backrest
- Adjustable Backrest with Lumbar Support
- Caster Type
- Non-Marring Glides
- Item
- Desk Chair,Vinyl,Chrome AA Casters,Salsa
- Weight Capacity
- 300 lb.
- Color
- Adobe White
- Material
- Vinyl, Polyurethane Foam
- Frame Material
- Powder Coated Steel
- Style
- Desk Chair
Description
Desk Chair,Vinyl,Chrome AA Casters,Salsa
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.