Shop BLUE RIDGE ERGONOMICS

Desk Chair Desk Chair, Vinyl, Med, Bk, Glds, Taupe, Adjustable Arms, 18" to 23" Height, Vinyl, Taupe

  • Mfr # BR-VDHCH-MB-CR-T1-A1-RG-8584
  • Zoro # G6656820

product price: 
$
420.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Seat Color
Taupe
Seat Height Range
18" to 23"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BR-VDHCH-MB-CR-T1-A1-RG-8584
Zoro #
G6656820
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
18" to 23"

Details

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Seat Color
Taupe
Back Color
Taupe
Backrest
Adjustable Backrest with Lumbar Support
Caster Type
Non-Marring Glides
Item
Desk Chair,Vinyl,Med,Bk,Glds,Taupe
Weight Capacity
300 lb.
Color
Taupe
Frame Material
Cast Aluminum
Material
Vinyl, Polyurethane Foam
Style
Desk Chair

Description

Desk Chair,Vinyl,Med,Bk,Glds,Taupe

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.