Shop BLUE RIDGE ERGONOMICS
See all product information
Create Account
Desk Chair Erie Desk Chair, Chrome, AA, Glides, Adjustable Arms, 17-1/2" to 22-1/2" Height
- Mfr # BR-TPDHCH-CR-A1-RG
- Zoro # G6706450
product price:Â
$
271.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Height Range
17-1/2" to 22-1/2"
Caster Type
Non-Marring Glides
Frame Material
Cast Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR-TPDHCH-CR-A1-RG
- Zoro #
- G6706450
- UPC #
- -
- Country of Origin
- United States
- Office Chair Style
- Desk Chair
- Arm Style
- Adjustable Arms
- Caster Type
- Non-Marring Glides
- Item
- Erie Desk Chair,Chrome,AA,Glides
- Frame Material
- Cast Aluminum
- Color
- Black; Blue
- Material
- Polyurethane
- Series
- Erie
- Weight Capacity
- 300 lb.
- Style
- Desk Chair
Dimensions
- Seat Height Range
- 17-1/2" to 22-1/2"
Description
Erie Desk Chair,Chrome,AA,Glides
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.