Shop BLUE RIDGE ERGONOMICS

Desk Chair Erie Desk Chair, RT, AA, Casters, Adjustable Arms, 21-1/2" to 26-1/2" Height, Black; Blue

  • Mfr # BR-TPDHCH-RT-A1-RC

  • Zoro # G6706931


product price:  $268.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Height Range
21-1/2" to 26-1/2"
Caster Type
Rolling
Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-TPDHCH-RT-A1-RC
Zoro #
G6706931
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
21-1/2" to 26-1/2"

Details

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Caster Type
Rolling
Item
Erie Desk Chair,RT,AA,Casters
Material
Polyurethane
Color
Black, Blue
Weight Capacity
300 lb.
Frame Material
Powder Coated Steel
Series
Erie
Style
Desk Chair

Description

Erie Desk Chair,RT,AA,Casters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.