Shop BLUE RIDGE ERGONOMICS

Desk Chair No Arms, 18" to 23" Height, Vinyl, Dove

  • Mfr # BR-VDHCH-MB-RG-T0-A0-RG-8567

  • Zoro # G6737059


product price:  $239.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Arm Style
No Arms
Seat Material
Vinyl
Seat Color
Dove
Seat Height Range
18" to 23"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-VDHCH-MB-RG-T0-A0-RG-8567
Zoro #
G6737059
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
18" to 23"

Details

Office Chair Style
Desk Chair
Arm Style
No Arms
Seat Material
Vinyl
Seat Color
Dove
Back Color
Dove
Backrest
Adjustable Backrest with Lumbar Support
Caster Type
Non-Marring Glides
Color
Dove
Material
Vinyl, Polyurethane Foam
Frame Material
Nylon Reinforced Fiberglass
Weight Capacity
300 lb.
Style
Desk Chair

Description

Vinyl Desk Chair w/ Med Bk Glides Dov

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products