Shop SAFCO

Desk Chair Desk Chair, Height Chair, Green, 17" Height, Vinyl, Green

  • Mfr # 3000GN

  • Zoro # G8588767


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Seat Material
Vinyl
Seat Color
Green
Seat Height Range
17"
Back Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3000GN
Zoro #
G8588767
UPC #
073555300079
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
17"
Overall Height
22"
Height
22"
Seat Height Max.
22"
Depth
15.5"
Seat Height Min.
17.50"
Width
15.5"

Details

Office Chair Style
Desk Chair
Seat Material
Vinyl
Seat Color
Green
Back Material
Vinyl
Back Color
Green
Base Material
Aluminum
Item
Desk Chair,Height Chair,Green
Material
vinyl
Color
Green
Series
Twixt(R)
Weight Capacity
250 lb.
Assembled
Yes
Features
Portable, Handle, Flexible
Type
Utility Stool
Shape
Rounded
For Use with
Desk
Style
Desk Chair

Description

Desk Chair,Height Chair,Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.