Desk Mini-Stools, Vinyl, Casters, Taupe
- Mfr # BR-VDHMS-RG-RC-8584
- Zoro # G6639847
product price:Â
$
93.65
/ea
Key Features
Color
Taupe
Caster Type
Rolling
Seat Height Range
18" to 23"
Weight Capacity
250 lb.
Material
Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR-VDHMS-RG-RC-8584
- Zoro #
- G6639847
- UPC #
- -
- Country of Origin
- United States
- Color
- Taupe
- Caster Type
- Rolling
- Weight Capacity
- 250 lb.
- Material
- Foam
- Frame Material
- Nylon Reinforced Fiberglass
- Seat Material
- Vinyl
- Item
- Desk Mini-Stools,Vinyl,Casters,Taupe
- Number of Casters
- 5
Dimensions
- Seat Height Range
- 18" to 23"
Description
Desk Mini-Stools,Vinyl,Casters,Taupe
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.