Shop HOMEROOTS
See all product information
Create Account
Cream and Black Faux Leather with Metal Swivel Adjustable Height Bar Chair
- Mfr # 534426
- Zoro # G822375086
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Depth
21 in
Application Type
No
Height
41 in
Width
20 in
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 534426
- Zoro #
- G822375086
- UPC #
- -
- Country of Origin
- China
- Application Type
- No
- Assembly Required
- Full Assembly Needed
- Item
- Bar Chair
- Color
- Cream Black
Dimensions
- Depth
- 21 in
- Height
- 41 in
- Width
- 20 in
Description
The perfect way to add some extra seating in your home, this cream and black faux leather and metal swivel adjustable height bar chair will elevate the look and vibe of your room. The base of this stool is made from metal in a black color that is a nice contrast to the cream faux leather seat. The bucket shape of the seat combines with a full back to give this chair a comfortable and fashionable look. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 41-inch H x 20-inch W x 21-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.