Zoro Homepage

Desk Stool, Chrome, Fabric, Glides, Nav

  • Mfr # BR-FDHSO-CR-RG-F45

  • Zoro # G6851332


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Blue
Caster Type
Non-Marring Glides
Seat Height Range
18" to 23"
Weight Capacity
300 lb.
Material
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-FDHSO-CR-RG-F45
Zoro #
G6851332
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
18" to 23"

Details

Color
Dark Blue
Caster Type
Non-Marring Glides
Weight Capacity
300 lb.
Material
Chrome
Frame Material
Cast Aluminum
Finish
polished
Backrest
No
Seat Material
Polyurethane Foam, Fabric
Item
Desk Stool,Chrome,Fabric,Glides,Nav
Number of Casters
5-Glides

Description

Desk Stool,Chrome,Fabric,Glides,Nav

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.