This item is Discontinued.

Blue Ridge Ergonomics Desk Stool, Vinyl, Casters, Grotto BR-VDHSO-RG-RC-8564

Desk Stool, Vinyl, Casters, Grotto (Discontinued)

  • Mfr # BR-VDHSO-RG-RC-8564
  • Zoro # G6856488
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-VDHSO-RG-RC-8564
Zoro #
G6856488
UPC #
-
Country of Origin
Unknown

Dimensions

Seat Height Range
18" to 23"

Details

Color
Grotto
Caster Type
Rolling
Weight Capacity
300 lb.
Frame Material
Nylon Reinforced Fiberglass
Backrest
No
Seat Material
Polyurethane Foam, Vinyl
Item
Desk Stool,Vinyl,Casters,Grotto
Number of Casters
5

Description

Desk Stool,Vinyl,Casters,Grotto

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.