Erie Hi Bench Chair, AA, CF, Casters, 2-Way Adjustable, 23" to 33" Height, Black; Blue

  • Mfr # BR-TPHBCH-RG-A1-CF-RC

  • Zoro # G6706828


product price:  $285.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane, Chrome
Seat Height Range
23" to 33"
Weight Capacity
300 lb.
Color
Black; Blue
Arm Style
2-Way Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-TPHBCH-RG-A1-CF-RC
Zoro #
G6706828
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
23" to 33"

Details

Item
Erie Hi Bench Chair,AA,CF,Casters
Material
Polyurethane, Chrome
Weight Capacity
300 lb.
Color
Black; Blue
Arm Style
2-Way Adjustable
Caster Type
Rolling
Series
Erie
Office Chair Style
High Bench Chairs
Frame Material
Nylon Reinforced Fiberglass

Description

Erie Hi Bench Chair,AA,CF,Casters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products